100W BR38 Incandescent Lamp, Amber

Item #: 0495729

Cat #: S4425

UPC: 045923044250

Company wide:
0 in stock
100 Watt BR38 Incandescent; Amber; 2000 Average rated hours; Medium Base; 120 Volt

Overview

100 Watt BR38 Incandescent; Amber; 2000 Average rated hours; Medium Base; 120 Volt
Also known as: 045923044250, S4425, SATS4425

Specifications

Color: Amber
Shape: BR38 (Bulged Reflector)
Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Dimmable: Yes
Light Technology: Incandescent
Color: Amber
Base: Medium Screw (E26)
Volts AC: 120
Light Technology: Incandescent
Shape: BR38 (Bulged Reflector)
Wattage: 100
Dimmable: Yes