5" Wall Wash Trim, White/White Baffle

Item #: 0495717
Cat #: 5030W
UPC: 662400664949
Call for price
Company wide:
0 in stock
Documents & Guides
5 Inch Trim Wall Wash White Trim and Scoop, White Baffle

Overview

5 Inch Trim Wall Wash White Trim and Scoop, White Baffle
Also known as: 662400664949, 5030W, HAL5030W

Specifications

Type: Wall Wash, Trim
Diameter: 5 in
Color: White
Type: Wall Wash, Trim
Color: White
Diameter: 5 in

Customer Reviews

No reviews for this product
(0)