Solid Top, 600 x 800 mm, Light Gray, 16 Gauge, Steel, Gasketed

Item #: 0495625

Cat #: PT68

UPC: 783510965808

Call for price
Company wide:
0 in stock
Documents & Guides
Solid Top, 600 x 800 mm, Light Gray, 16 Gauge, Steel, Gasketed, 23.31 Inch Width, 31.46 Inch Depth

Overview

Solid Top, 600 x 800 mm, Light Gray, 16 Gauge, Steel, Gasketed, 23.31 Inch Width, 31.46 Inch Depth
Also known as: 783510965808, PT68, HOFPT68

Specifications

Color: Light Gray
Material: Steel
Width: 23.310 in
Depth: 31.460 in
Color: Light Gray
Width: 23.310 in
Material: Steel
Depth: 31.460 in