Compression Lug, 1-Hole, Copper, 4/0 AWG, 1/2" Stud Size, Purple

Item #: 0495612

Cat #: 54170

UPC: 786210541709

$ 28.47 EA
Company wide:
0 in stock
Copper Compression Lug with Sight Hole, Conductor Size: 4/0 AWG, 1-Hole Stud, Stud Diameter: 1/2", Color-Keyed: Purple, Die Code: 54

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 4/0 AWG, 1-Hole Stud, Stud Diameter: 1/2", Color-Keyed: Purple, Die Code: 54

The Color-Keyed® compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.

Also known as: 786210541709, 54170, THB54170

Specifications

Color: Purple
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 4/0
Stud Size: 1/2 in
Color: Purple
Mounting: 1-Hole
Allowable Gauge Range: 4/0
Material: Copper
Volts AC: 600
Stud Size: 1/2 in