E58-30td250-gl With 6 Meter Cable

Item #: 0495592

Cat #: E58-30TD250-GL6

UPC: 782113492070

$ 1162.59 EA
Company wide:
0 in stock
Documents & Guides
C-h E58-30td250-gl6 Thru Beam receiver W/6 Meter Cable

Overview

C-h E58-30td250-gl6 Thru Beam receiver W/6 Meter Cable
Also known as: 782113492070, E58-30TD250-GL6, CUTE5830TD250GL6

Specifications

Mounting: Panel
Length: 19.7 ft
Diameter: 30 mm
Material: Stainless Steel
IP/NEMA Rating: IP69K, NEMA 3R, NEMA 4X, NEMA 12, NEMA 12K, NEMA 13, NEMA 2, NEMA 3, NEMA 3S, NEMA 4, NEMA 6
Amps: 0.300
Range: 800 ft
Volts DC Range: 15 - 30
Volts AC Range: 20 - 132
Mounting: Panel
Diameter: 30 mm
IP/NEMA Rating: IP69K, NEMA 3R, NEMA 4X, NEMA 12, NEMA 12K, NEMA 13, NEMA 2, NEMA 3, NEMA 3S, NEMA 4, NEMA 6
Range: 800 ft
Volts AC Range: 20 - 132
Length: 19.7 ft
Material: Stainless Steel
Amps: 0.300
Volts DC Range: 15 - 30