2
more

Breaker, Molded Case, Type EGB, 3P, 125A, 440VAC, 600Y/347 VAC
Item #: 0495575
Cat #: EGB3125FFG
UPC: 782114876442
$ 3212.42 EA
Company wide:
0
in stock
Documents & Guides
Breaker, Molded Case, Type EGB, Cable In/Cable Out, 3-pole, 125 Amp, 440 Volt AC (IEC), 600Y/347 Volt AC (NEMA), Fixed Thermal-Magnetic Trip
Overview
Breaker, Molded Case, Type EGB, Cable In/Cable Out, 3-pole, 125 Amp, 440 Volt AC (IEC), 600Y/347 Volt AC (NEMA), Fixed Thermal-Magnetic Trip
Eaton Series G complete molded case circuit breaker Catalog#:EGB3125FFG Eaton Series G molded case circuit breaker, EG-frame, EG, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 125A, 600Y/347 Vac
Also known as: 782114876442, EGB3125FFG, CUTEGB3125FFG
Specifications
| Poles: | 3 |
| Amps: | 125 |
| Volts AC: | 347, 600Y |
| Mounting: | Bolt On |
| Poles: | 3 |
| Volts AC: | 347, 600Y |
| Amps: | 125 |
| Mounting: | Bolt On |