400A, 120/240V, 4 Jaws, Standard House Panel, NEMA 3R ***Not Allowed For Install in the State of Was

Item #: 0495471

Cat #: CG1212P400BS

UPC: 782114895085

$ 2186.33 EA
Company wide:
1 in stock
400 Amp Standard House Panel, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22 KAIC, 12/12 Distribution, Main Breaker Type, CH Type Branch Breakers, UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount. Includes: CSH2200N Main Breaker, Option For Secondary Main Breaker of CSR Type and Feed-Through Lugs. ***Lugs Not Included***, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

400 Amp Standard House Panel, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22 KAIC, 12/12 Distribution, Main Breaker Type, CH Type Branch Breakers, UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount. Includes: CSH2200N Main Breaker, Option For Secondary Main Breaker of CSR Type and Feed-Through Lugs. ***Lugs Not Included***, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton house panel Catalog#:CG1212P400BS Eaton house panel, 400A, Aluminum, No bypass, NEMA 3R, Underground, 22 kAIC, Lug landings for compression, lugs not included, CSR2200N, Surface mounting

Also known as: 782114895085, CG1212P400BS, CUTCG1212P400BS

Specifications

Circuits: 12
Amps: 400
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R
Circuits: 12
Mounting: Surface
Volts AC: 120/240
Sockets: 1
Amps: 400
Phase: 1
Jaws: 4
IP/NEMA Rating: NEMA 3R