RIGD Single Piece Strut Clamp for Pipe/Rigid Conduit, S304, 2" Pipe, 2.375" OD

Item #: 0495420

Cat #: RIGD0200S4

UPC: 782856348078

$ 70.27 EA
Company wide:
0 in stock
Documents & Guides
Clamp,strut,2 Rigid Pipe,304ss

Overview

Clamp,strut,2 Rigid Pipe,304ss

Everything you need to fasten pipe or rigid conduit to strut self contained so you never lose hardware.

Also known as: 782856348078, RIGD0200S4, CDYRIGD0200S4

Features & Benefits

  • One piece break apart strut clamp (1/2" thru 4" pipe size)
  • Includes thread impression and captured screw (1/2" thru 4" pipe size)
  • Fits into open side of strut channel
  • Conforms with Manufacturers Standardization Society (MSS) SP-58 (Type 59)

Specifications

Diameter: 2 in
Width: 1.250 in
Material: Stainless Steel 304
Diameter: 2 in
Material: Stainless Steel 304
Width: 1.250 in