
RIGD Single Piece Strut Clamp for Pipe/Rigid Conduit, S304, 1 1/4" Pipe, 1.66" OD
Item #: 0495418
Cat #: RIGD0125S4
UPC: 782856348016
$ 55.07 EA
Company wide:
0
in stock
Documents & Guides
Clamp,strut,1 1/4 Rigid Pipe,304ss
Overview
Clamp,strut,1 1/4 Rigid Pipe,304ss
Everything you need to fasten pipe or rigid conduit to strut self contained so you never lose hardware.
Also known as: 782856348016, RIGD0125S4, CDYRIGD0125S4
Features & Benefits
- One piece break apart strut clamp (1/2" thru 4" pipe size)
- Includes thread impression and captured screw (1/2" thru 4" pipe size)
- Fits into open side of strut channel
- Conforms with Manufacturers Standardization Society (MSS) SP-58 (Type 59)
Specifications
| Diameter: | 1 1/4 in |
| Width: | 31.800 in |
| Material: | Stainless Steel 304 |
| Diameter: | 1 1/4 in |
| Material: | Stainless Steel 304 |
| Width: | 31.800 in |