Hubbell - Electrical 40045FR

Item #: 0495144

Cat #: 40045FR

UPC: 781786684522

$ 104.00 EA
Company wide:
0 in stock
Documents & Guides
BRY 40045FR 20A FLUSH RECP

Overview

BRY 40045FR 20A FLUSH RECP
Also known as: 781786684522, 40045FR, BRY40045FR

Features & Benefits

  • Flush Nylon Receptacle
  • 20A 3-Phase Wye 120/208V AC 400Hz
  • 4-Pole 5-Wire Grounding
  • Non-NEMA
  • Screw Terminal

Specifications

No Specifications Available