150A, Meter Center, BR Type, 10 kAIC, Surface

Item #: 0495040

Cat #: MBE48B150BTS

UPC: 782114865262

$ 868.37 EA
Company wide:
52 in stock
Documents & Guides
150 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 4/8 Distribution, Main Breaker Included BWH2150, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount 24.600 Inch Height, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

150 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 4/8 Distribution, Main Breaker Included BWH2150, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount 24.600 Inch Height, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton Meter Breaker EUSERC Catalog#:MBE48B150BTS Eaton Meter Breaker EUSERC Type BR, CSR2150 main breaker, 150A, 120/240V, Ring,4 spaces,8 circuits,10 kAIC,Surface mounting,Box size A, Aluminum bus

Also known as: 782114865262, MBE48B150BTS, CUTMBE48B150BTS, metermain combo

Specifications

Circuits: 8
Mounting: Surface
Phase: 1
Volts AC: 120/240
Amps: 150
Jaws: 4
Sockets: 1
Width: 14.880 in
Depth: 6.300 in
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 10 kA
Circuits: 8
Phase: 1
Amps: 150
Sockets: 1
Depth: 6.300 in
Interrupt Rating AC: 10 kA
Mounting: Surface
Volts AC: 120/240
Jaws: 4
Width: 14.880 in
IP/NEMA Rating: NEMA 3R