Cage Nut & Screw Package, Nuts: M6, Screw: M6x16, Steel/Zinc
Item #: 0494967
Cat #: ECNSM6
UPC: 783510401306
$ 31.88 EA
Company wide:
107
in stock
Documents & Guides
Cage Nut & Screw Package, Nuts: M6, Screw: M6x16, Fits 9mm Square Holes, Material/Finish: Steel/Zinc, Order of 1 Each = Package of 8 Each.
Overview
Cage Nut & Screw Package, Nuts: M6, Screw: M6x16, Fits 9mm Square Holes, Material/Finish: Steel/Zinc, Order of 1 Each = Package of 8 Each.
Twenty clamping nuts with top-grip nut retainers. Clamping nuts fit into mounting channels that are used on inside walls of HOFFMAN enclosures. These clamping nuts can be used for mounting other equipment (brackets, etc.) to the enclosure walls.
Also known as: 783510401306, ECNSM6, HOFECNSM6, CAGE NUTS
Features & Benefits
- The M6 Cage Nut and Fastener Package Kit includes a set of 8 cage nuts and screws
- It is used to mount 19-in. rack equipment to 9-mm square holes in uprights
- The cage nuts are metric (M6) while the screws are pan head Phillips metric M6x16
Specifications
| Material: | Steel |
| Finish: | Plated |
| Weight: | 0.200 lb |
| Material: | Steel |
| Weight: | 0.200 lb |
| Finish: | Plated |