Ring Tongues, WR: 2, Stud Size: 1/4

Item #: 0494745

Cat #: MC2-14RX

UPC: 054007091875

$ 5.96 EA
Company wide:
0 in stock
Documents & Guides
Ring Tongues, Wire Range: 2, Stud Size: 1/4, Color: Metallic, 10/PK

Overview

Ring Tongues, Wire Range: 2, Stud Size: 1/4, Color: Metallic, 10/PK

3M™ Standard Nylon Cable Ties are made with high-quality nylon 6/6 and designed to secure wire bundles and harness components quickly, without slipping. The curved tip allows for faster threading and installation, and they feature a self-locking head.

Also known as: 054007091875, MC2-14RX, MMMMC214RX

Specifications

Color: Brown
Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 2
Stud Size: 1/4 in
Color: Brown
Mounting: 1-Hole
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 2