Junction Box, NEMA 4x, Clamp Cover, 6" x 4" x 4"

Item #: 0494744

Cat #: A6044NFSS6

UPC: 783510834807

$ 620.66 EA
Company wide:
0 in stock
Junction Box, NEMA 4x, Clamp Cover, 6 x 4 x 4 Inch, Stainless Steel Type 316

Overview

Junction Box, NEMA 4x, Clamp Cover, 6 x 4 x 4 Inch, Stainless Steel Type 316

J Box, Type 4x Clamp Cover, Bulletin A51s (stainless Steel Junction Boxes), Size/dims: 6.00x4.00x4.00, Material/finish: Ss Type 316l

Also known as: 783510834807, A6044NFSS6, HOFA6044NFSS6

Features & Benefits

  • Seams continuously welded and ground smooth
  • Seamless foam-in-place gasket
  • Stainless steel screws and clamps
  • Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger
  • Bonding provision on door and body

Specifications

Depth: 4 in
IP/NEMA Rating: IP66, NEMA 4X
Width: 4 in
Height: 6 in
Material: Stainless Steel 316L
Finish: Brushed #4
Depth: 4 in
Width: 4 in
Material: Stainless Steel 316L
IP/NEMA Rating: IP66, NEMA 4X
Height: 6 in
Finish: Brushed #4