Fluorescent Lamp, Circular, T9, 22W, 2850K

Item #: 0494682

Cat #: 32022

UPC: 762148320227

Company wide:
0 in stock
Fluorescent Lamp, Circular, 22 Watt, Bulb: T9 (Circular), Base: 4-Pin (G10Q), 2700K, Lumens: 1400, CRI: 82, Rated Average Life: 10000 Hours

Overview

Fluorescent Lamp, Circular, 22 Watt, Bulb: T9 (Circular), Base: 4-Pin (G10Q), 2700K, Lumens: 1400, CRI: 82, Rated Average Life: 10000 Hours
Also known as: 762148320227, 32022, TCP32022

Specifications

Color Rendering Index (CRI): 84
Color Temperature: 2850 (Warm White)
Wattage: 22
Lumens: 1200
Shape: T9 (Circular)
Light Technology: Fluorescent
Base: 4-Pin (G10q)
Color Rendering Index (CRI): 84
Wattage: 22
Shape: T9 (Circular)
Base: 4-Pin (G10q)
Color Temperature: 2850 (Warm White)
Lumens: 1200
Light Technology: Fluorescent