Eaton A202 magnetically held lighting contactor

Item #: 0494672

Cat #: ECL04F1A3A8

UPC: 782114043929

$ 10670.55 EA
Company wide:
0 in stock
Documents & Guides
Eaton A202 magnetically held lighting contactor, 200 A, 120 V/60 Hz, 110 V/50 Hz, 200 A, NEMA 1, Three-pole, Enclosed lightning contactor, A202 Series, Lighting contactors

Overview

Eaton A202 magnetically held lighting contactor, 200 A, 120 V/60 Hz, 110 V/50 Hz, 200 A, NEMA 1, Three-pole, Enclosed lightning contactor, A202 Series, Lighting contactors

Fill

Also known as: 782114043929, ECL04F1A3A8, CUTECL04F1A3A8

Specifications

Amps: 200
Poles: 3
IP/NEMA Rating: NEMA 1
Amps: 200
IP/NEMA Rating: NEMA 1
Poles: 3