Meter Stack Module, Commercial, 3PH In/3PH Out, 1 Sockets, 1200A

Item #: 0494665
Cat #: 37MM140R1240
UPC: 782114754450
$ 5399.57 EA
Company wide:
0 in stock
Meter Stack Module, Commercial, 3-Phase In/3-Phase Out, 1 Meter Socket, Ringless, 7 Jaws With Lever Bypass And Jaw Release, 1200 Amp Bus Rating, 400 Amp Socket Rating, Provision For 2-pole Main Tenant Breaker, 120/240 Volt, 208/120 Volt, Network Metering, Indoor/Outdoor Construction

Overview

Meter Stack Module, Commercial, 3-Phase In/3-Phase Out, 1 Meter Socket, Ringless, 7 Jaws With Lever Bypass And Jaw Release, 1200 Amp Bus Rating, 400 Amp Socket Rating, Provision For 2-pole Main Tenant Breaker, 120/240 Volt, 208/120 Volt, Network Metering, Indoor/Outdoor Construction
EATON's commercial meter stacks consist of four horizontal cross buses that are mechanically and electrically built to bolt up to mains and residential stacks. These devices are primarily used in light commercial applications such as strip malls, office complexes and industrial parks. Some stacks contain meter blocks with test bypass and jaw release. Others use meter sockets with test bypass feature (meets EUSERC electrical requirements).
Also known as: 782114754450, 37MM140R1240, CUT37MM140R1240

Specifications

Phase: 3
Amps: 400
Volts AC: 120/208, 120/240
Mounting: Surface
Jaws: 7
Sockets: 1
IP/NEMA Rating: NEMA 3R
Phase: 3
Volts AC: 120/208, 120/240
Jaws: 7
IP/NEMA Rating: NEMA 3R
Amps: 400
Mounting: Surface
Sockets: 1

Customer Reviews

No reviews for this product
(0)