
NEMA 4x, Clamp Cover, 36" x 48" x 12"
Item #: 0494589
Cat #: A364812WFSSLP
UPC: 783510840204
$ 10114.02 EA
Company wide:
0
in stock
Documents & Guides
Wall-Mount, Type 4X, Enclosure, Clamp Cover, Size/Dims: 36" x 48" x 12", Material/Finish: SS Type 304
Overview
Wall-Mount, Type 4X, Enclosure, Clamp Cover, Size/Dims: 36" x 48" x 12", Material/Finish: SS Type 304
For indoor applications requiring stainless steel, enclosure features overlapping doors and a centerpost-free interior for easy panel and component installation. The enclosure is secured by a single key-locking handle and three-point latching.
Also known as: 783510840204, A364812WFSSLP, HOFA364812WFSSLP
Features & Benefits
- 3 Point latching mechanism for simple, reliable one-motion closure
- Seams continuously welded and ground smooth
- Rolled lip around all sides of enclosure body opening
- Gasketed overlapping doors eliminate need for centerpost
- External mounting brackets
- Plated steel 3-point latching mechanism and keylocking handle
- Easily removable doors by pulling heavy-gauge continuous hinge pin
- Data pocket is high-impact thermoplastic
- Collar studs provided for mounting optional panels
- Bonding provision on doors; grounding studs on body
Specifications
| Mounting: | Surface |
| IP/NEMA Rating: | IP55, NEMA 4X, NEMA 12 |
| Material: | Stainless Steel |
| Width: | 48 in |
| Depth: | 12 in |
| Height: | 36 in |
| Mounting: | Surface |
| Material: | Stainless Steel |
| Depth: | 12 in |
| IP/NEMA Rating: | IP55, NEMA 4X, NEMA 12 |
| Width: | 48 in |
| Height: | 36 in |