Support,box,mc,ac Cable 1/8 Thru 1/4 Flange

Item #: 0494543

Cat #: 6MB1824

UPC: 782856520146

$ 12.60 EA
Company wide:
0 in stock
Documents & Guides
Support,box,mc,ac Cable 1/8 Thru 1/4 Flange

Overview

Support,box,mc,ac Cable 1/8 Thru 1/4 Flange

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 782856520146, 6MB1824, CDY6MB1824

Features & Benefits

  • One assembly provides support for electrical box and/or conduit from beam flanges
  • Eliminates need for offset bending conduit
  • 66% less Drop Wires (rod/wire application)
  • NEC® & CEC compliant

Specifications

Material: Spring Steel
Finish: Plated
Material: Spring Steel
Finish: Plated