2KVA 600-120/240

Item #: 0494538

Cat #: HS10F2AS

UPC: 783472118274

$ 567.50 EA
Company wide:
2 in stock
Documents & Guides
Non-Ventilated Automation Transformers, 2 kVA, Primary Amps: 3.33, Secondary Amps: 16.7/8.33, Primary Volts: 600. Volts Secondary: 120/240, Frequency: 60HZ, Single Phase

Overview

Non-Ventilated Automation Transformers, 2 kVA, Primary Amps: 3.33, Secondary Amps: 16.7/8.33, Primary Volts: 600. Volts Secondary: 120/240, Frequency: 60HZ, Single Phase
Also known as: 783472118274, HS10F2AS, SOLHS10F2AS

Specifications

Volt Amps: 2kVA
Phase: 1
Wattage: 2
Primary Voltage: 600
Amps: 3.330
Secondary Voltage: 120/240
Volt Amps: 2kVA
Wattage: 2
Amps: 3.330
Phase: 1
Primary Voltage: 600
Secondary Voltage: 120/240