Dimmable Ballast

Item #: 0494535

Cat #: LET75

UPC:

Company wide:
0 in stock
Documents & Guides
Ballast, Maximum Load: 75W, Minimum Load w/o Dimmer, 10W, Minimum Load w/ Dimmer: 20W, Input: 120V 60Hz, Output at Max. Load: 11.7V, 40kHz, 20mm x 33mm x 53mm

Overview

Ballast, Maximum Load: 75W, Minimum Load w/o Dimmer, 10W, Minimum Load w/ Dimmer: 20W, Input: 120V 60Hz, Output at Max. Load: 11.7V, 40kHz, 20mm x 33mm x 53mm
Also known as: LET75, LTTLET75

Specifications

Wattage: 75
Volts AC: 120
Mounting: Surface
Phase: 1
Volts DC: 11.700
Wattage: 75
Mounting: Surface
Volts DC: 11.700
Volts AC: 120
Phase: 1