MC 5P MP 12' 16/5 - PVC

Item #: 0494457

Cat #: 105002A01F120

UPC: 786788434090

$ 56.56 EA
Company wide:
0 in stock
Documents & Guides
Mini-Change« A-Size Single-Ended Cordset, 5 Poles, Male (Straight) to Pigtail, 3.66m Length

Overview

Mini-Change« A-Size Single-Ended Cordset, 5 Poles, Male (Straight) to Pigtail, 3.66m Length

Delivering optimum conductivity, Brad Mini-Change Connectors from Molex offer the broadest selection of miniature connectors in the industrial market

Also known as: 786788434090, 105002A01F120, WOO105002A01F120

Specifications

Material: PVC
Type: 5-Pin - Cordsets
Color: Yellow
Material: PVC
Color: Yellow
Type: 5-Pin - Cordsets