Conduit Reamer Replacement Blade Kit

Item #: 0494433
Cat #: 19353
UPC: 092644857034
$ 9.99 EA
Company wide:
171 in stock
Conduit Reamer Replacement Blade Kit, Conduit Capacity: 1/2", 3/4", 1", Includes: (2) Blades, (2) Set Screws, (1) L-Wrench

Overview

Conduit Reamer Replacement Blade Kit, Conduit Capacity: 1/2", 3/4", 1", Includes: (2) Blades, (2) Set Screws, (1) L-Wrench
Conduit replacement blade kit comes with two blades. For use with Klein Tools Cat. Nos. 85191 and 19352. Features a lifetime guarantee of quality and reliability.
Also known as: 092644857034, 19353, KLE19353, reamer

Specifications

Type: Reamer, Screwdriver
Length: 1.290 in
Standards: California Proposition 65
Type: Reamer, Screwdriver
Standards: California Proposition 65
Length: 1.290 in

Customer Reviews

No reviews for this product
(0)