30.5 Mm, Heavy-Duty, Assembled Push-Pull Unit

Item #: 0494426

Cat #: 10250T1063C47-1X

UPC: 782113967813

$ 529.76 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-Duty Assembled Push-Pull Unit, Red Standard Operator, 3-Position, Operating Mode: Momentary Push, Momentary Pull, 40 Mm, Illuminated, 120 VAC, 1 NO, 1 NC.

Overview

30.5 Mm, Heavy-Duty Assembled Push-Pull Unit, Red Standard Operator, 3-Position, Operating Mode: Momentary Push, Momentary Pull, 40 Mm, Illuminated, 120 VAC, 1 NO, 1 NC.
Also known as: 782113967813, 10250T1063C47-1X, CUT10250T1063C471X

Specifications

Size: 40 mm
Material: Plastic
Size: 40 mm
Material: Plastic