Patch Cord 4 Pair / 23 AWG CM CAT6+ RJ45 Gray 15'

Item #: 0494373

Cat #: 62460-15S

UPC: 078477133903

$ 5.44 EA
Company wide:
0 in stock
Documents & Guides
Patch Cord, 4 Pair / 23 AWG, CM, CAT 6+, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Gray, Length: 15 ft.

Overview

Patch Cord, 4 Pair / 23 AWG, CM, CAT 6+, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Gray, Length: 15 ft.

eXtreme 6+ Standard Patch Cord, CAT 6, 15-Foot Length, Grey

Also known as: 078477133903, 62460-15S, LEV6246015S

Specifications

Gauge: 24 AWG
Material: Copper
Conductors: 4 Pair
Color: Gray
Length: 15 ft
Gauge: 24 AWG
Conductors: 4 Pair
Length: 15 ft
Material: Copper
Color: Gray