Safety Switch, 30A, 600VAC, 250VDC, 4P, Non-Fusible, NEMA 12

Item #: 0494275

Cat #: DH461UDK

UPC: 782113205748

$ 1016.96 EA
Company wide:
0 in stock
30 Amp, 4-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 12

Overview

30 Amp, 4-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 12
Also known as: 782113205748, DH461UDK, CUTDH461UDK

Specifications

Volts DC: 250
Mounting: Surface
Amps: 30
Poles: 4
Volts AC: 600
IP/NEMA Rating: NEMA 12
Volts DC: 250
Amps: 30
Volts AC: 600
Mounting: Surface
Poles: 4
IP/NEMA Rating: NEMA 12