AUX-C 1Q 1SY 250VAC/DC T4-T6

Item #: 0494218

Cat #: KT5AS

UPC: 662019143613

Company wide:
0 in stock
Documents & Guides
Auxiliary contact 1 Form C + 1BA for use on T4, T5 and T6 250 VAC/DC molded case circuit breakers

Overview

Auxiliary contact 1 Form C + 1BA for use on T4, T5 and T6 250 VAC/DC molded case circuit breakers
Also known as: 662019143613, KT5AS, ABBKA5AS

Specifications

Volts DC: 250
Volts AC: 250
Volts DC: 250
Volts AC: 250