15A Decorator Receptacle, Taupe

Item #: 0494175

Cat #: SCR-15-TP

UPC: 027557509619

$ 24.30 EA
Company wide:
5 in stock
Receptacle, Satin Colors, 15 Amp, 125 Vac, Designer Style, Satin Wall Plate Finish, 60 Hz, Taupe

Overview

Receptacle, Satin Colors, 15 Amp, 125 Vac, Designer Style, Satin Wall Plate Finish, 60 Hz, Taupe

Claro, Satin, Receptacle, 125V/15A in taupe

Also known as: 027557509619, SCR-15-TP, LUTSCR15TP

Specifications

Type: Grounding, Residential Grade
Mounting: Insert
Color: Taupe
Amps: 15
Volts AC: 125
Type: Grounding, Residential Grade
Color: Taupe
Volts AC: 125
Mounting: Insert
Amps: 15