Switch, 3-Way, Satin Color, 15A

Item #: 0494174

Cat #: SC-3PS-TP

UPC: 027557475488

$ 21.01 EA
Company wide:
12 in stock
Switch, Lutron, Diva, Satin Colors, 3-way, General Purpose, 120/227 VAC, 15 Amp, Push Paddle Turns On/Off, 60 Hz, Designer Style, Satin Wall Plate Finish, Color: Taupe

Overview

Switch, Lutron, Diva, Satin Colors, 3-way, General Purpose, 120/227 VAC, 15 Amp, Push Paddle Turns On/Off, 60 Hz, Designer Style, Satin Wall Plate Finish, Color: Taupe

Claro Switch, Satin Finish, 3-way, 120V/15A in taupe, Magnetic Low Voltage Lighting

Also known as: 027557475488, SC-3PS-TP, LUTSC3PSTP

Specifications

Type: 3-Way, Grounding, Residential Grade, Rocker Switch, Decorator
Mounting: Device
Color: Taupe
Volts AC: 120, 277
Amps: 15
Family / Style: Diva
Type: 3-Way, Grounding, Residential Grade, Rocker Switch, Decorator
Color: Taupe
Amps: 15
Mounting: Device
Volts AC: 120, 277
Family / Style: Diva