General Purpose Switch, Claro Series, Taupe

Item #: 0494171

Cat #: SC-1PS-TP

UPC: 027557508438

$ 19.97 EA
Company wide:
5 in stock
15 Amp, 120/277 Volt, Decorator Rocker Single-Pole AC Quiet Switch, Residential Grade, Grounding, Side Wired - Taupe.

Overview

15 Amp, 120/277 Volt, Decorator Rocker Single-Pole AC Quiet Switch, Residential Grade, Grounding, Side Wired - Taupe.

Claro Switch, Satin Finish, Single-pole, 277V/15A in taupe, Magnetic LowVoltage Lighting

Also known as: 027557508438, SC-1PS-TP, LUTSC1PSTP

Specifications

Type: Grounding, Residential Grade, Rocker Switch, Decorator
Mounting: Device
Color: Taupe
Volts AC: 120, 277
Poles: 1
Amps: 15
Type: Grounding, Residential Grade, Rocker Switch, Decorator
Color: Taupe
Poles: 1
Mounting: Device
Volts AC: 120, 277
Amps: 15