Cat 5e Patch Cord, CM, RJ45, White, 10' Length

Item #: 0494091

Cat #: C5E-114WH-10FB

UPC: 763474081257

$ 6.62 EA
Company wide:
15 in stock
Documents & Guides
Category 5e Patch Cord, 24 AWG, 4-Pair, CM, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, White, 10 Foot Length

Overview

Category 5e Patch Cord, 24 AWG, 4-Pair, CM, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, White, 10 Foot Length

Category 5 Enhanced patch cords ensure optimum channel performance when used with Signamax connectivity products, or with any Category 5e rated network cabling system. These cords accommodate both T568A and T568B wiring applications, and are offered in ten TIA/EIA/606 colors for easy circuit identification. Insert-molded boots have a snag-free feature that protects the modular connector, while the slim-profile boot allows for connection to the highest-density equipment. The molded boot provides superior mechanical strain-relief properties. All patch cords are manufactured using ETL verified stranded cable with 50 micro-inches of gold plating on the plug contacts. These patch cords are 100% factory tested.

Also known as: 763474081257, C5E-114WH-10FB, SIGC5E114WH10FB

Specifications

Gauge: 24 AWG
Material: Copper
Conductors: 4 Pair
Color: White
Length: 10 ft
Shielding: Unshielded
Gauge: 24 AWG
Conductors: 4 Pair
Length: 10 ft
Material: Copper
Color: White
Shielding: Unshielded