Terminal Strip, 4-Pole, 22-12 AWG

Item #: 0494065

Cat #: 89-404

UPC: 783250894048

$ 13.11 EA
Company wide:
0 in stock
Documents & Guides
Ideal; Terminal Strip; Wire Size: 22 - 12 Awg; Spacing: 0.437 In; Amperage Rating: 20 Amp; Voltage Rating: 250 V; Material: Zinc-plated Steel Screw; Number Of Circuits: 4; Torque Rating: 9 In-lb; Terminal Screw Size: 4

Overview

Ideal; Terminal Strip; Wire Size: 22 - 12 Awg; Spacing: 0.437 In; Amperage Rating: 20 Amp; Voltage Rating: 250 V; Material: Zinc-plated Steel Screw; Number Of Circuits: 4; Torque Rating: 9 In-lb; Terminal Screw Size: 4
Also known as: 783250894048, 89-404, IDE89404

Specifications

Amps: 20
Volts AC: 250
Poles: 4
Circuits: 4
Standards: California Proposition 65
Allowable Gauge Range: 22 - 12
Amps: 20
Poles: 4
Standards: California Proposition 65
Volts AC: 250
Circuits: 4
Allowable Gauge Range: 22 - 12