Terminal Strip, 8-Pole, 22-12 AWG

Item #: 0494064

Cat #: 89-408

UPC: 783250894086

$ 24.13 EA
Company wide:
0 in stock
Documents & Guides
Terminal Strip, Wire Range: 22 - 14 AWG, 8 Circuits, 20 Amps, 250V, Center Spacing: .437", Terminal Screw Size: #6-32 Philsot.

Overview

Terminal Strip, Wire Range: 22 - 14 AWG, 8 Circuits, 20 Amps, 250V, Center Spacing: .437", Terminal Screw Size: #6-32 Philsot.
Also known as: 783250894086, 89-408, IDE89408

Specifications

Poles: 8
Circuits: 8
Amps: 20
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 20 - 18
Poles: 8
Amps: 20
Standards: California Proposition 65
Circuits: 8
Volts AC: 600
Allowable Gauge Range: 20 - 18