8" x 1-1/4" K-Lath Screw

Item #: 0494063
Cat #: KWT8114
UPC: 781002157076
$ 0.10 EA
Company wide:
6,600 in stock
Documents & Guides
K-Lath Screw, Phillips Wafer Head, Size: #8 x 1-1/4". Metal Piercing, Zinc Plated Steel, Package Quantity: 300. *Dottie Part # 15707.*

Overview

K-Lath Screw, Phillips Wafer Head, Size: #8 x 1-1/4". Metal Piercing, Zinc Plated Steel, Package Quantity: 300. *Dottie Part # 15707.*
K-Lath Screws are metal-piercing screws capable of penetrating steel studs up to 20 gauge in thickness. They are a versatile fastener that can be utilized to attach metal lath to metal studs, or metal lath to wood studs.
Also known as: 781002157076, KWT8114, DOTKWT8114

Specifications

Screw Head: Wafer
Length: 1 1/4 in
Drive: Phillips
Material: Steel
Size: # 8
Screw Head: Wafer
Drive: Phillips
Size: # 8
Length: 1 1/4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)