Molded Case Circuit Breaker, Series C NEMA K-frame

Item #: 0494029

Cat #: HKD3200

UPC: 786679010006

$ 13493.53 EA
Company wide:
0 in stock
Molded Case Circuit Breaker, Series C NEMA K-Frame, Type HKD, Cable In/Cable Out, 3-Pole, 200 Amp, 600 Vac, 250 Vdc, Fixed Thermal-Magnetic Trip

Overview

Molded Case Circuit Breaker, Series C NEMA K-Frame, Type HKD, Cable In/Cable Out, 3-Pole, 200 Amp, 600 Vac, 250 Vdc, Fixed Thermal-Magnetic Trip
Also known as: 786679010006, HKD3200, CUTHKD3200

Specifications

Amps: 200
Mounting: Frame
Poles: 3
Volts AC: 600
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Amps: 200
Poles: 3
Interrupt Rating DC: 65 kA
Mounting: Frame
Volts AC: 600
Interrupt Rating AC: 65 kA