NM PLGMD CORD-END 5FT. NM2000 IVORY

Item #: 0493981

Cat #: NM20-C5

UPC: 786776520415

$ 173.10 EA
Company wide:
0 in stock
Ten (5 duplex) outlets, nonmetallic housing with ivory finish. 6' (1.8m) cord. Length 48" (1.2m). Receptacle center-to-center 12" (305mm).

Overview

Ten (5 duplex) outlets, nonmetallic housing with ivory finish. 6' (1.8m) cord. Length 48" (1.2m). Receptacle center-to-center 12" (305mm).
Also known as: 786776520415, NM20-C5, WMDNM20C5

Specifications

Material: Plastic
Color: Ivory
Length: 6 ft
Material: Plastic
Length: 6 ft
Color: Ivory