Transformer, 750VA, 1P, 120x240V, 16/32, Buck-Boost

Item #: 0493973

Cat #: SB16N.750F

UPC:

Company wide:
0 in stock
Documents & Guides
Transformer, 750VA, 1P, 120x240V, 16/32, Buck-Boost750 VA, 1-Phase, 120 x 240 Primary Volts - 16/32 Secondary Volts, Buck-Boost Transformer, Encapsulated, Indoor/Outdoor, 50/60Hz

Overview

Transformer, 750VA, 1P, 120x240V, 16/32, Buck-Boost750 VA, 1-Phase, 120 x 240 Primary Volts - 16/32 Secondary Volts, Buck-Boost Transformer, Encapsulated, Indoor/Outdoor, 50/60Hz
Also known as: SB16N.750F, FPESB16N750F

Specifications

Volt Amps: 750
Type: Buck - Boost, Transformer
Primary Voltage: 120/240
Secondary Voltage: 16/32
Volt Amps: 750
Primary Voltage: 120/240
Type: Buck - Boost, Transformer
Secondary Voltage: 16/32