40IN. CRD END PLGMD 2000 IVORY

Item #: 0493897

Cat #: V20-C2

UPC: 786776090437

$ 152.68 EA
Company wide:
0 in stock
Six outlets, steel housing with ivory finish. 6' (1.8m) cord. Length 40" (1m). Receptacle center-to-center 6" (152mm). Finish - Ivory

Overview

Six outlets, steel housing with ivory finish. 6' (1.8m) cord. Length 40" (1m). Receptacle center-to-center 6" (152mm). Finish - Ivory
Also known as: 786776090437, V20-C2, WMDV20C2

Specifications

Color: Ivory
Material: Steel
Length: 6 ft
Color: Ivory
Length: 6 ft
Material: Steel