FLOOD H SYSTEM BULLET STYLE 150W PAR38 W

Item #: 0493863

Cat #: HB101W

UPC: 019813101248

$ 80.05 EA
Company wide:
0 in stock
Documents & Guides
FLOOD H SYSTEM BULLET STYLE 150W PAR38 WHITE

Overview

FLOOD H SYSTEM BULLET STYLE 150W PAR38 WHITE
Also known as: 019813101248, HB101W, RABHB101W

Specifications

Volts AC: 120
Wattage: 150
Color: Black, White
Mounting: Knuckle
Diameter: 5 5/8 in
Light Technology: Halogen
Volts AC: 120
Color: Black, White
Diameter: 5 5/8 in
Wattage: 150
Mounting: Knuckle
Light Technology: Halogen