Low Profile Mini Sounder, 9 - 28V DC, White, 28 Tones

Item #: 0493742

Cat #: LP4-09-028

UPC: 782979203476

$ 101.52 EA
Company wide:
1 in stock
Mini-Sounder, 28-Tone, 9 - 28V DC, 3 - 33 mA, VA, 100 dB @ 10 ft, Surface Mount, Diameter: 3.66", Depth: 3", NEMA 4X, Color: Beige.

Overview

Mini-Sounder, 28-Tone, 9 - 28V DC, 3 - 33 mA, VA, 100 dB @ 10 ft, Surface Mount, Diameter: 3.66", Depth: 3", NEMA 4X, Color: Beige.

Federal Signal introduces the Model LP4 low profile, electronic piezo sounder. The LP4 is a compact multi-tone sounder ideal for OEM and general alarm applications.

The low voltage LP4 provides the user with the choice of 28 different tones, switch selectable during installation. Each electrical connection has two terminals for looping in and out, eliminating the need for a separate terminal block and therefore, making installation easier. A second tone is available if a third wire is installed and connected to the second tone terminals.

The LP4 sounder operates on a voltage range of 9-28VDC without the need for adjustment. The dB output ranges from 82-100dBa at 10 feet (92-110dBa @ 1m) depending on the tone selected. The volume control provides for 20dBa of adjustment. Due to its low current consumption, the LP4 is PLC compatible.

The rugged ABS casing provides a high degree of strength and protection from the elements. The operating temperature range of -40ºF to 176ºf (-40ºC to 80ºC) allows for use in a wide range of environments. The shallow base provides for flush mount wiring, and features a unique twist assembly for easy installation. A deep base with knockouts is available as an option.

Also known as: 782979203476, LP4-09-028, FEDLP409028

Specifications

Mounting: Surface
Color: White
Volts DC Range: 9 - 28
Mounting: Surface
Volts DC Range: 9 - 28
Color: White