Motion Sensor, 180°, 500W, White

Item #: 0493740

Cat #: SMS500W

UPC: 019813760513

$ 111.28 EA
Company wide:
12 in stock
Motion Sensor, 180°, Features: 500W Incandescent/250W Fluorescent, Vandal Resistant Lens, LED "On Guard" Indicator, Color: White.

Overview

Motion Sensor, 180°, Features: 500W Incandescent/250W Fluorescent, Vandal Resistant Lens, LED "On Guard" Indicator, Color: White.

Add motion activated security lighting to your driveway, patio or walk with easy to add infrared sensors. Smarten up your Tuff Dome, Lanterns, or Flood Lights!

Also known as: 019813760513, SMS500W, RABSMS500W

Specifications

Wattage: 500, 250
Volts AC: 120
Color: White
Mounting: Wall
Wattage: 500, 250
Color: White
Volts AC: 120
Mounting: Wall