Motion Sensor, 500W, Bronze

Item #: 0493737

Cat #: SMS500

UPC: 019813760506

$ 111.28 EA
Company wide:
68 in stock
Motion Sensor, 180°, Features: 500W Incandescent / 250W Fluorescent, Vandal Resistant Lens, LED "On Guard" Indicator, Color: Bronze.

Overview

Motion Sensor, 180°, Features: 500W Incandescent / 250W Fluorescent, Vandal Resistant Lens, LED "On Guard" Indicator, Color: Bronze.

Add motion activated security lighting to your driveway, patio or walk with easy to add infrared sensors. Smarten up your Tuff Dome, Lanterns, or Flood Lights!

Also known as: 019813760506, SMS500, RABSMS500

Specifications

Wattage: 500, 250
Volts AC: 120
Color: Bronze
Mounting: Wall
Wattage: 500, 250
Color: Bronze
Volts AC: 120
Mounting: Wall