Bullet Flood Light, 75W, Bronze

Item #: 0493622

Cat #: HB101A

UPC: 019813101217

$ 80.05 EA
Company wide:
1 in stock
Documents & Guides
Bullet Flood Light, 150W PAR38 Lamps, Color: Bronze. Lamp Not Included.

Overview

Bullet Flood Light, 150W PAR38 Lamps, Color: Bronze. Lamp Not Included.

A wide selection of Incandescent Floods makes it easy to find the one for your job

Also known as: 019813101217, HB101A, RABHB101A

Specifications

Color: Verde Green, Bronze
Volts AC: 120
Wattage: 150
Color: Verde Green, Bronze
Wattage: 150
Volts AC: 120