Lawn Light, Max 100 Watt Incandescent, 120V, Black

Item #: 0493428

Cat #: LL22B

UPC: 019813192246

$ 62.48 EA
Company wide:
0 in stock
Documents & Guides
Landscape Lawn Light, 4 Tier, Max 100 Watt Incandescent, 120 Volt, Black Finish, Lamp Not Supplied with Fixture

Overview

Landscape Lawn Light, 4 Tier, Max 100 Watt Incandescent, 120 Volt, Black Finish, Lamp Not Supplied with Fixture

Classic Landscape Lawn Lights packed with rugged features. Threaded, gasketed globe protects against weather, garden sprinklers and insects. Die-cast aluminum housing with powder coat finish.

Also known as: 019813192246, LL22B, RABLL22B

Specifications

Wattage: 100
Volts AC: 120
Color: Black
Wattage: 100
Color: Black
Volts AC: 120