Compression Lug, 1-Hole, Long Barrel, 4 AWG, 1/2" Stud

Item #: 0493421

Cat #: BBLU1/0S2

UPC: 785037215848

$ 7.37 EA
Company wide:
0 in stock
Documents & Guides
Compression Lug, 1-Hole, Long Barrel, 4 AWG, 1/2 Inch Stud, Copper, BBLU Lugs Are Suitable For Use At Voltages Up To 35kV.

Overview

Compression Lug, 1-Hole, Long Barrel, 4 AWG, 1/2 Inch Stud, Copper, BBLU Lugs Are Suitable For Use At Voltages Up To 35kV.
Also known as: 785037215848, BBLU1/0S2, PENBBLU10S2

Specifications

Material: Copper
Allowable Gauge Range: 1/0
Stud Size: 1/2 in
Material: Copper
Stud Size: 1/2 in
Allowable Gauge Range: 1/0