200A, Standard Meter Center, 22 kAIC, Flush

Item #: 0493416

Cat #: CMBEB200BTF

UPC: 782114848999

$ 492.99 EA
Company wide:
118 in stock
Documents & Guides
200 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22 kAIC, No Distribution, Main Breaker Included CSH2200N, OH/UG Service, NEMA 3R - Rainproof Enclosure, Flush Mount, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

200 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22 kAIC, No Distribution, Main Breaker Included CSH2200N, OH/UG Service, NEMA 3R - Rainproof Enclosure, Flush Mount, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's residential meter breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter sockets.

Also known as: 782114848999, CMBEB200BTF, CUTCMBEB200BTF, semi flush

Specifications

Amps: 200
Mounting: Flush
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 22 kA
Amps: 200
Phase: 1
Jaws: 4
IP/NEMA Rating: NEMA 3R
Mounting: Flush
Volts AC: 120/240
Sockets: 1
Interrupt Rating AC: 22 kA