Baffle Trim, Adjustable, 5", Black

Item #: 0493355

Cat #: 1055LV

UPC: 784197105501

Company wide:
0 in stock
Documents & Guides
Baffle Trim, Adjustable, 5", BlackBaffle Trim, Adjustable, 5", Black

Overview

Baffle Trim, Adjustable, 5", BlackBaffle Trim, Adjustable, 5", Black
Also known as: 784197105501, 1055LV, LOL1055LV

Specifications

Color: Black
Type: Baffle, Trim
Diameter: 5 in
Color: Black
Diameter: 5 in
Type: Baffle, Trim