
Conduit Hub With Ground, PVC Coated, 3/4", PVC Coated Steel
Item #: 0493325
Cat #: PRSTG2
UPC: 784011207497
$ 142.09 EA
Company wide:
18
in stock
Documents & Guides
Conduit Hub with Ground Screw, Size: 3/4 inch, Material: PVC Coated Steel, Dimension A (Inches): 1.47 Dimension B (Inches): 2.25 Dimension C (Inches): 0.91 Max Wall Thickness (Inches): .19 Nominal Weight (Pounds): 0.3
Overview
Conduit Hub with Ground Screw, Size: 3/4 inch, Material: PVC Coated Steel, Dimension A (Inches): 1.47 Dimension B (Inches): 2.25 Dimension C (Inches): 0.91 Max Wall Thickness (Inches): .19 Nominal Weight (Pounds): 0.3
PVC coated ST knockout hubs are used to terminate conduit runs through the wall of a sheet metal electrical enclosure. Available as STG with a grounding lug. PVC coated STTB hubs are "Through-Bulkhead" fittings used to pass conduit runs through firewalls or bulkheads up to 1/8" thick, and STTTB (furnished without nipples) offered for unlimited thickness.
Also known as: 784011207497, PRSTG2, RRYPRSTG2
Specifications
| Diameter: | 3/4 in |
| Material: | PVC Coated Steel |
| Diameter: | 3/4 in |
| Material: | PVC Coated Steel |