Bee Blast Insecticide

Item #: 0493302

Cat #: 14009

UPC: 078254140094

$ 17.56 EA
Company wide:
2 in stock
Documents & Guides
Wasp & Hornet Killer. Includes: (1) 14 oz Can.

Overview

Wasp & Hornet Killer. Includes: (1) 14 oz Can.

Instantly saturates insects and their nests with a 20’ jet blast. Knocks down and kills on contact. Now with residual action that kills wasps and hornets returning to the nest.

Also known as: 078254140094, 14009, CRC14009

Specifications

Size: 14 oz
Size: 14 oz