Enclosure, Hinge Cover, NEMA 4X, 18" X 16" x 8", Fiberglass.

Item #: 0493287

Cat #: AM1868RT

UPC: 085339918950

$ 274.34 EA
Company wide:
0 in stock
Enclosure, Hinge Cover, NEMA 4X, 18 X 16 x 8 Inch, Twist Latch, Wall Mount, Gray, Fiberglass.

Overview

Enclosure, Hinge Cover, NEMA 4X, 18 X 16 x 8 Inch, Twist Latch, Wall Mount, Gray, Fiberglass.

Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.

Also known as: 085339918950, AM1868RT, ALLAM1868RT

Specifications

Material: Polyester
Color: Gray
Mounting: Wall
Height: 18.400 in
Width: 16.400 in
Depth: 8.010 in
Cubic Inches: 2981 in³
IP/NEMA Rating: NEMA 4X
Material: Polyester
Mounting: Wall
Width: 16.400 in
Cubic Inches: 2981 in³
Color: Gray
Height: 18.400 in
Depth: 8.010 in
IP/NEMA Rating: NEMA 4X